- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 3/8 in |
| O.D. | 0.75 in |
| Self-Lubricating | No |
| I.D. | 5/16 in |
| Outer Ring Width | 0.281 in |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 0.03 LB |

