- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Outer Ring Width | 0.343 in |
| O.D. | 0.906 in |
| Insert Material | N/A |
| Self-Lubricating | No |
| I.D. | 7/16 in |
| Inner Ring Width | 7/16 in |
| Enclosure | Unsealed |
| Weight | 0.05 LB |

