- 9/16" ID x 1 3/32" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 1.09375 in |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Outer Ring Width | 7/16 in |
| I.D. | 9/16 in |
| Inner Ring Width | 9/16 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Self-Lubricating | No |
| Weight | 0.1 LB |

