- 0.375 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Ball Material | 52100 Alloy Steel |
| Bore Size | 0.375 in - 3/8 in |
| Thread Direction | Right-Handed |
| Lubrication | Self-Lubricating |
| Thread Type | UNF-3A |
| Inch/Metric | Inch |
| Threads per Inch | 24 |
| Misalignment Range | ±6° |
| Bearing Type | Self-Lubricating |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating | 2150 lbf, 9564 N |
| Lubrication Type | Self-Lubricatable |
| Ball Dia. | 0.718 in, 18 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating [Max] | 2150 lbf |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.517 in |
| Grade | Commercial |
| Thread Length | 1.25 in, 32 mm |
| Operating Temperature [Max] | 125 ⁰F |
| Insert Material | Thermo-Plastic |
| Type | Male Spherical Plain Rod End |
| I.D. | 0.375 in, 10 mm |
| Thread Size | 0.375-24 |
| Head Dia. | 1 in, 25 mm |
| Head Diameter | 1 in |
| Housing Width | 0.406 in |
| Shaft Height | 1.938 in, 49 mm |
| Inside Ring Width | 0.5 in, 13 mm |
| Total Height | 2.438 in, 62 mm |
| Head Width | 0.406 in, 10 mm |
| Series | Spherco® |
| Housing Material | Carbon Steel |
| Liner | N/A |
| Length Through Bore | 0.5 in |
| Angle of Misalignment | 6⁰ |
| Weight | 0.12 LB |
| EAN or UPC | 637400182168 |

