- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | Aluminum Bronze |
| Insert Material | N/A |
| I.D. | 3/4 in |
| O.D. | 1.4375 in |
| Inner Ring Width | 3/4 in |
| Self-Lubricating | No |
| Outer Ring Width | 19/32 in |
| Enclosure | Unsealed |
| Ball Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Weight | 0.21 LB |

