- 0.165" ID x 0.469" OD x 1/4" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 0.469 in, 11.9 mm |
| Inner Ring Width | 1/4 in |
| Ball Dia. | 0.343 in, 8.71 mm |
| Self-Lubricating | No |
| Axial Static Load Rating | 796 lbf |
| Operating Temperature [Max] | 750 ⁰F |
| Material | 440C Stainless Steel |
| Ball Material | Stainless Steel |
| Series | Spherco® |
| Enclosure | Open |
| Outer Ring Width | 3/16 in |
| Outer Race Material | Stainless Steel, Heat Treated |
| Static Load Rating | 3200 lbf, 14234 N |
| I.D. | 0.165 in, 4.19 mm |
| Lubrication Type | Requires Relubrication |
| Angle of Misalignment | 8.5 degrees |
| Outside Ring Width | 0.187 in, 4.75 mm |
| Insert Material | N/A |
| Type | Spherical |
| Inch/Metric | Inch |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Weight | 0.01 LB |
| EAN or UPC | 637400184193 |

