- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 0.406 in, 10.31 mm |
| Outer Race Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Ball Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Self-Lubricating | No |
| Series | Spherco® |
| Ball Dia. | 0.625 in, 15.88 mm |
| Outside Ring Width | 0.312 in, 7.92 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Insert Material | N/A |
| Inch/Metric | Inch |
| Inner Ring Width | 0.406 in |
| Axial Static Load Rating | 8858 lbf |
| Angle of Misalignment | 7.5 degrees |
| Lubrication Type | Requires Relubrication |
| Static Load Rating | 18750 lbf, 83404 N |
| Outer Ring Width | 5/16 in |
| Type | Spherical |
| I.D. | 0.375 in, 9.52 mm |
| O.D. | 0.813 in, 20.64 mm |
| Enclosure | Open |
| Weight | 0.04 LB |
| EAN or UPC | 637400175856 |

