- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 0.39 in |
| Outer Race Material | Aluminum Bronze |
| O.D. | 1 in |
| I.D. | 1/2 in |
| Inner Ring Width | 1/2 in |
| Ball Material | Heat Treated Chrome Moly Steel - Plated for Corrosion Resistance |
| Insert Material | N/A |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Weight | 0.07 LB |

