- 0.313 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Misalignment Range | ±25° |
| Thread Length | 0.75 in, 19.05 mm |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Thread Type | UNF-3B |
| Threads per Inch | 24 |
| Across Wrench Flats | 7/16 in |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Stud Type | Integral Ball Stud |
| Ball Flat Dia. | 0.447 in |
| Housing Material | Carbon Steel |
| Head Dia. | 0.875 in, 22 mm |
| Lubrication Type | Non-Lubricatable |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Head Diameter | 7/8 in |
| Ball Material | 52100 Alloy Steel |
| Thread Direction | Right-Handed |
| Insert Material | Brass |
| Housing Width | 11/32 in |
| Type | Female Spherical Plain Rod End |
| Thread Size | 0.3125-24 |
| Grade | Commercial |
| Ball Dia. | 0.625 in, 16 mm |
| Base Dia. | 0.531 in |
| Width Across Flats | 0.437 in, 11.1 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Total Height | 1.813 in, 46.05 mm |
| Series | Spherco® |
| Head Width | 0.344 in, 9 mm |
| Static Load Rating | 3350 lbf, 14901.5 N |
| Shaft Height | 1.375 in, 34.92 mm |
| Angle of Misalignment | 7⁰ |
| I.D. | 0.313 in, 8 mm |
| Inside Ring Width | 0.437 in, 11 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400185954 |

