- 0.25 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Bore Size | 0.250 in - 1/4 in |
| Shaft Height | 1.562 in, 40 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Operating Temperature [Max] | 250 ⁰F |
| Misalignment Range | ±8° |
| Series | Spherco® |
| Liner | N/A |
| Inch/Metric | Inch |
| Threads per Inch | 28 |
| Housing Material | Carbon Steel |
| Ball Dia. | 0.515 in, 13 mm |
| Total Height | 1.937 in, 49 mm |
| Thread Direction | Right-Handed |
| Head Dia. | 0.75 in, 19 mm |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.375 in |
| Housing Width | 0.281 in |
| Grade | Commercial |
| Thread Pitch | N/A |
| Angle of Misalignment | 8⁰ |
| Type | Male Spherical Plain Rod End |
| Insert Material | Brass |
| I.D. | 0.25 in, 6 mm |
| Lubrication | Non-Relubricatable |
| Right / Left Hand | Right Hand |
| Lubrication Type | Non-Lubricatable |
| Ball Material | 52100 Alloy Steel |
| Head Width | 0.281 in, 7 mm |
| Ball Flat Dia. | 0.331 in |
| Thread Type | UNF-3A |
| Head Diameter | 3/4 in |
| Static Load Rating | 1700 lbf, 7562 N |
| Thread Size | 0.25-28 |
| Thread Length | 1 in, 25 mm |
| Inside Ring Width | 0.375 in, 10 mm |
| Static Load Rating [Max] | 1700 lbf |
| Weight | 0.05 LB |
| EAN or UPC | 637400174507 |

