- 0.25 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Head Diameter | 3/4 in |
| Length Through Bore | 0.375 in |
| Insert Material | Brass |
| Total Height | 1.687 in, 42.85 mm |
| Across Wrench Flats | 3/8 in |
| Bore Size | 0.250 in - 1/4 in |
| Misalignment Range | ±8° |
| Ball Flat Dia. | 0.355 in |
| Threads per Inch | 28 |
| Ball Dia. | 0.515 in, 13 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating [Max] | 2700 lbf |
| Inside Ring Width | 0.375 in, 10 mm |
| I.D. | 0.25 in, 6 mm |
| Series | Spherco® |
| Lubrication | Relubricatable |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Shaft Height | 1.312 in, 33.32 mm |
| Static Load Rating | 2700 lbf, 12010.194 N |
| Housing Material | Carbon Steel |
| Thread Type | UNF-3B |
| Thread Direction | Right-Handed |
| Type | Female Spherical Plain Rod End |
| Angle of Misalignment | 8⁰ |
| Base Dia. | 0.719 in |
| Thread Pitch | N/A |
| Thread Size | 0.25-28 |
| Head Width | 0.281 in, 7 mm |
| Right / Left Hand | Right Hand |
| Width Across Flats | 0.375 in, 9.52 mm |
| Thread Length | 0.75 in, 19.05 mm |
| Head Dia. | 0.75 in, 19 mm |
| Lube Fitting | w/ Lube Fitting |
| Grade | Precision |
| Housing Width | 0.281 in |
| Ball Material | 52100 Alloy Steel |
| Lubrication Type | Lubricatable |
| Weight | 0.05 LB |
| EAN or UPC | 637400176198 |

