- 0.625 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Head Dia. | 1.5 in, 38 mm |
| Inside Ring Width | 0.75 in, 19 mm |
| Head Width | 0.562 in, 14 mm |
| Housing Width | 0.562 in |
| Misalignment Range | ±8° |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Size | 0.625-18 |
| Bore Size | 0.625 in - 5/8 in |
| I.D. | 0.625 in, 16 mm |
| Thread Pitch | N/A |
| Total Height | 3.375 in, 86 mm |
| Insert Material | Brass |
| Thread Direction | Right-Handed |
| Ball Dia. | 1.125 in, 29 mm |
| Head Diameter | 1 1/2 in |
| Ball Flat Dia. | 0.839 in |
| Thread Type | UNF-3A |
| Static Load Rating | 8050 lbf, 35808 N |
| Shaft Height | 2.625 in, 67 mm |
| Grade | Precision |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 8050 lbf |
| Liner | N/A |
| Series | Spherco® |
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Right Hand |
| Type | Male Spherical Plain Rod End |
| Angle of Misalignment | 8⁰ |
| Lubrication Type | Non-Lubricatable |
| Lubrication | Non-Relubricatable |
| Housing Material | Carbon Steel |
| Length Through Bore | 0.75 in |
| Ball Material | 52100 Alloy Steel |
| Threads per Inch | 18 |
| Thread Length | 1.625 in, 41 mm |
| Weight | 0.41 LB |
| EAN or UPC | 637400174088 |

