- Right Hand Precision Male Rod End
- Self-Lubricating
- 5/8" Bore
- 5/8-18 Thread
| Ball Dia. | 1 1/8 in |
| Right / Left Hand | Right Hand |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Length Through Bore | 0.75 in |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Grade | Precision |
| Bore Size | 0.625 in - 5/8 in |
| Housing Width | 0.562 in |
| Misalignment Range | ±8° |
| Threads per Inch | 18 |
| Lube Fitting | w/o Lube Fitting |
| Liner | N/A |
| Head Diameter | 1 1/2 in |
| Bearing Type | Plain Bearing |
| Insert Material | Brass |
| Static Load Rating [Max] | 8050 lbf |
| Thread Size | 5/8 |
| Lubrication | Self-Lubricating |
| Ball Flat Dia. | 0.839 in |
| Weight | 0.45 LB |
| EAN or UPC | 637400187774 |

