- 0.19 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Right / Left Hand | Right Hand |
| Head Width | 0.25 in, 6 mm |
| Type | Male Spherical Plain Rod End |
| Ball Flat Dia. | 0.306 in |
| Shaft Height | 1.25 in, 32 mm |
| Lubrication | Non-Relubricatable |
| Ball Material | 52100 Alloy Steel |
| I.D. | 0.19 in, 5 mm |
| Liner | N/A |
| Head Diameter | 5/8 in |
| Housing Width | 1/4 in |
| Lubrication Type | Non-Lubricatable |
| Bore Size | 0.188 in - 3/16 in |
| Grade | Precision |
| Thread Size | 0.19-32 |
| Insert Material | Brass |
| Total Height | 1.563 in, 40 mm |
| Static Load Rating | 900 lbf, 4003 N |
| Lube Fitting | w/o Lube Fitting |
| Inch/Metric | Inch |
| Head Dia. | 0.625 in, 16 mm |
| Ball Dia. | 0.437 in, 11 mm |
| Thread Direction | Right-Handed |
| Thread Length | 0.75 in, 19 mm |
| Series | Spherco® |
| Angle of Misalignment | 6.5⁰ |
| Length Through Bore | 0.3125 in |
| Misalignment Range | ±6 1/2° |
| Threads per Inch | 32 |
| Inside Ring Width | 0.312 in, 8 mm |
| Static Load Rating [Max] | 900 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| Housing Material | Carbon Steel |
| Thread Type | UNF-3A |
| Thread Pitch | N/A |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Weight | 0.03 LB |
| EAN or UPC | 637400174682 |

