- Right Hand Precision Male Rod End
- Self-Lubricating
- 1/4" Bore
- 1/4-28 Thread
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Threads per Inch | 28 |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Length Through Bore | 0.375 in |
| Liner | N/A |
| Housing Width | 0.281 in |
| Bearing Type | Plain Bearing |
| Lubrication | Self-Lubricating |
| Head Diameter | 3/4 in |
| Thread Size | 1/4 |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 1700 lbf |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Misalignment Range | ±8° |
| Ball Dia. | 0.515 in |
| Grade | Precision |
| Insert Material | Brass |
| Ball Flat Dia. | 0.331 in |
| Bore Size | 0.250 in - 1/4 in |
| Thread Type | UNF |
| Weight | 0.06 LB |
| EAN or UPC | 637400188221 |

