- Right Hand Precision Male Rod End
- Self-Lubricating
- 5/16" Bore
- 5/16-24 Thread
| Grade | Precision |
| Liner | N/A |
| Threads per Inch | 24 |
| Static Load Rating [Max] | 2500 lbf |
| Thread Type | UNF |
| Misalignment Range | ±7° |
| Length Through Bore | 0.4375 in |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Self-Lubricating |
| Ball Flat Dia. | 0.447 in |
| Ball Dia. | 5/8 in |
| Thread Size | 5/16 |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Head Diameter | 7/8 in |
| Bore Size | 0.313 in - 5/16 in |
| Bearing Type | Plain Bearing |
| Insert Material | Brass |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Housing Width | 0.344 in |
| Weight | 0.1 LB |
| EAN or UPC | 637400188337 |

