- Right Hand Precision Male Rod End
- Self-Lubricating
- 7/16" Bore
- 7/16-20 Thread
| Lube Fitting | w/o Lube Fitting |
| Grade | Precision |
| Static Load Rating [Max] | 5000 lbf |
| Ball Dia. | 0.812 in |
| Thread Size | 7/16 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.586 in |
| Length Through Bore | 0.5625 in |
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Lubrication | Self-Lubricating |
| Bore Size | 0.438 in - 7/16 in |
| Threads per Inch | 20 |
| Insert Material | Brass |
| Head Diameter | 1 1/8 in |
| Housing Width | 0.437 in |
| Misalignment Range | ±7° |
| Bearing Type | Plain Bearing |
| Liner | N/A |
| Weight | 0.18 LB |
| EAN or UPC | 637400188627 |

