- Left Hand Precision Male Rod End
- Self-Lubricating
- 3/4" Bore
- 3/4-16 Thread
| Insert Material | Brass |
| Lube Fitting | w/o Lube Fitting |
| Ball Dia. | 1.312 in |
| Liner | N/A |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bore Size | 0.750 in - 3/4 in |
| Length Through Bore | 0.875 in |
| Thread Size | 3/4 |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Static Load Rating [Max] | 11300 lbf |
| Thread Type | UNF |
| Housing Width | 11/16 in |
| Right / Left Hand | Left Hand |
| Head Diameter | 1 3/4 in |
| Grade | Precision |
| Threads per Inch | 16 |
| Misalignment Range | ±7° |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Lubrication | Self-Lubricating |
| Ball Flat Dia. | 0.978 in |
| Weight | 0.72 LB |
| EAN or UPC | 637400187064 |

