- 0.25 in Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Threads per Inch | 28 |
| Stud Type | Integral Ball Stud |
| Ball Dia. | 0.515 in, 13 mm |
| Housing Material | Carbon Steel |
| Ball Material | 52100 Alloy Steel |
| Right / Left Hand | Left Hand Female to Right Hand Male |
| Type | Female Spherical Plain Rod End |
| Thread Type | UNF-3B |
| Thread Size | 0.25-28 |
| Head Dia. | 0.75 in, 19 mm |
| Lubrication Type | Non-Lubricatable |
| Thread Direction | Left-Handed |
| Insert Material | Brass |
| Thread Length | 0.75 in, 19.05 mm |
| Grade | Precision |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | ±25° |
| Bearing Type | 4 Piece - Metal-to-Metal |
| I.D. | 0.25 in, 6 mm |
| Width Across Flats | 0.375 in, 9.52 mm |
| Static Load Rating | 2700 lbf, 12010.194 N |
| Series | Spherco® |
| Operating Temperature [Max] | 250 ⁰F |
| Head Width | 0.281 in, 7 mm |
| Total Height | 1.687 in, 42.85 mm |
| Angle of Misalignment | 8⁰ |
| Inside Ring Width | 0.375 in, 10 mm |
| Inch/Metric | Inch |
| Shaft Height | 1.312 in, 33.32 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400189297 |

