Skip to content Skip to navigation menu
Endurosaf® Apron

A-APRON-WH

Endurosaf® Apron
Item #110867120
  • Endurosaf® Apron
  • 45" L x 35" W
Endurosaf® Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Endurosaf® Apron
  • 45" L x 35" W

features

  • Endurosaf® Apron offers light protection from chemicals, oils and abrasion In food and chemical processing or lab settings, its composite fabric is superior to most other materials
  • Durable Enduro 2000™ film protects workers, even in cold environments
  • better than neoprene, nitrile, vinyl for use around food, chemicals and sensitive equipment
  • Light-weight, 8-oz construction offers all-day comfort
  • Liquid-repellent finish makes cleaning simple
  • Plastic buckles won’t corrode
  • a safer alternative to metal in many workplaces
Width 35 in
Length 45 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison