- Overpack Cover Large
- Ext. dia. 33" x 23" H
features
- Place label in see-through pocket for fast identification
- Hi-viz color is easy to find in an emergency
- Fits perfectly on 65- and 95-Gallon OverPack Spill Kits (sold separately)
- Forms an effective barrier against weather, dirt and UV light
- allows long-term storage of Spill Kit without compromising sorbents within
- Hi-viz Cover protects spill response supplies indoors and out Impermeable material blocks water, dust and debris, as well as damaging UV light
| Length | 33 in |
| Height | 23 in |
| Weight | 2.2 LB |

