- Overpack Dolly
- 24 in L x 24 in W x 60 in H
features
- Easily move containers that aren’t compatible with standard drum trucks A special belt and nose pads make this Dolly perfect for 95-gallon overpacks and non-steel drums
- Transport 95-gallon overpacks, as well as 30- and 55-gallon steel, poly or fiber drums
- Floating axle is spring loaded to balance container and minimize movement while loading
- unique nose pads are set far apart to help avoid punctures
- Belt securely holds containers of varying shape, size and construction
- 10” wheels
- self-standing for convenient storage
| Length | 24 in |
| Height | 60 in |
| Weight | 84.0 LB |

