Skip to content Skip to navigation menu
Nitrile Gloves

A-GLV-NIT

Nitrile Gloves
Item #110867136
  • Nitrile Gloves
  • 13 in L
Nitrile Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nitrile Gloves
  • 13 in L

features

  • Nitrile Gloves are more chemical resistant than rubber gloves, with better puncture and abrasion resistance than PVC gloves
  • Heavy-duty non-slip grip
  • Light, cool and comfortable
  • Gloves are ideal for use in food and chemical processing, machine operations and general maintenance applications
  • Gloves have a thickness of 15mil and are size 11 (XXL)
Length 13 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison