- Latex Boots
- 14.5 in L x 14.5 in W
features
- These Latex Boots go over work boots or shoes for use in spill response and around hazardous and toxic waste
- Disposable 070 mm gauge Yellow latex rubber protects against harsh liquid splashes
- Smooth-finished inside for easy on/off
- non-skid sole
- Individually packaged pairs
- NOTE: Not for daily wear
- dispose of boots after contamination
| Length | 14 1/2 in |
| Weight | 0.6 LB |

