- Roll Holder Dispenser with Magnets
- 17 in L x 5.5 in W x 2 in H
features
- can be removed and relocated in seconds
- Powerful magnets keep Roll Holder firmly in place during dispensing
- Ideal for attaching to tool boxes, car lifts, support beams or other metal surfaces
- Durable, powder-coated steel resists chips, rust and corrosion
- Holds one 15"W x 50'L Mat Roll such as our GRSF1550S or WRSF1550S for easy one-hand dispensing
- Magnetic Roll Holder attaches to any metal surface to keep mat off the floor and close at hand
| Height | 2 in |
| Width | 5.5 in |
| Length | 17 in |
| Weight | 2.0 LB |

