- Dust Mask
- 6" L x 5" W x 2" D
features
- An economical, disposable Mask is great for nuisance dusts such as animal dander, pollen or powders at exposures below OSHA limits
- Constructed of filtration fabric that catches airborne dust and particulates
| Depth | 2 in |
| Width | 5 in |
| Length | 6 in |
| Weight | 1.0 LB |

