- Non-Sparking Shovel
- 14 in L x 10.5 in W x 43.5 in H
features
- Patented two-piece Shovel is constructed of rugged polypropylene for chemical resistance
- Will not rust or corrode
- Blade contains an anti-static agent to prevent sparking
- Disassembles for easy storage
- Extended D-grip handle
- This collapsible Non-Sparking Shovel is specifically designed for spill kits and industrial cleanup applications
| Length | 10 1/2 in |
| Height | 43 1/2 in |
| Weight | 4.0 LB |

