- UtilityBox
- 48 in L x 31 in W x 36.5 in H
features
- Roll your sorbents right to a spill in this large, heavy-duty Cart
- Convenient, portable Cart stores sorbent products (not included) for easy access as needed for spill control
- saves time when quick response is necessary
- Easy-to-locate, bright yellow wheeled container rolls quickly to a spill site
- fits easily through doorways and aisles Can also be moved with a forklift
- Lockable to protect contents
- Rust- and corrosion-free, UV-inhibited polyethylene can be used outdoors and is durable to withstand rough handling
- Large, heavy-duty Utility Box has hinged, double-wall lid that is sloped to shed rain
- closes tightly to keep out water and dirt
- 5" rubber wheels are ideal for smooth or indoor surfaces
- We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Length | 31 in |
| Height | 36 1/2 in |
| Weight | 129.0 LB |

