- UtilityBox
- 48 in L x 31 in W x 39.5 in H
features
- Roll your sorbents right to a spill in this large, heavy-duty cart
- Convenient, portable cart stores sorbent products (not included) for easy access as needed for spill control
- saves time when quick response is necessary
- Easy-to-locate, bright yellow wheeled container rolls quickly to a spill site
- Fits easily through doorways and aisles
- can also be moved with a forklift
- Lockable to protect contents
- Rust- and corrosion-free, UV-inhibited polyethylene can be used outdoors and is durable to withstand rough handling
- Large, heavy-duty Utility Box has hinged, double-wall lid that is sloped to shed rain
- closes tightly to keep out water and dirt
- 8" pneumatic wheels are ideal for outdoor or rough terrain
- We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Height | 39 1/2 in |
| Length | 31 in |
| Weight | 154.0 LB |

