Skip to content Skip to navigation menu
Wall Mount Cabinet

A-WCAB

Wall Mount Cabinet
Item #112771101
  • Wall Mount Cabinet
  • 12.75 in L x 13.75 in W x 30 in H
Wall Mount Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wall Mount Cabinet
  • 12.75 in L x 13.75 in W x 30 in H

features

  • Wall-mount cabinet offers convenient access to sorbents
  • Steel Wall Mount Cabinet features two fully adjustable shelves
  • Durable safety yellow powder coat finish with "Spill Response Center" clearly labeled across the front
  • Handy column window allows you to see when sorbents should be replenished
  • Mounts easily to just about any wall using 4 pre-drilled holes which take standard size screws — no brackets needed! Cabinet only — sorbents not included
Length 13 3/4 in
Height 30 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison