- Spill Kit Tote Bag
- 17 in L x 20 in H x 8 in D
features
- Spill Responder" printed on one side
- We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Material | Vinyl |
| Container Type | Tote Bag |
| Application | Universal |
| Height | 8 in |
| Color | Yellow |
| Weight | 0.6 LB |

