Skip to content Skip to navigation menu
OverPack Salvage Drum

A30OVER

OverPack Salvage Drum
Item #110867113
  • 30-Gal OverPack Salvage Drum
  • Ext. dia. 23" x 30" H
OverPack Salvage Drum
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30-Gal OverPack Salvage Drum
  • Ext. dia. 23" x 30" H

features

  • Designed and proven to withstand the abuse of shipping to help keep hazardous waste safely contained
  • Specifically designed and sized for leaking cans, bottles or 5-gallon pails
  • Polypropylene material with UV inhibitors is durable, lightweight and chemical-resistant
  • Containers are nestable when empty to save storage space
  • Leakproof, twist-on lid is notched so you can easily tighten it with a 2x4 or pole
  • Integrated ledges and handles molded into container let you move overpack with a forklift or by hand
  • Stock a SpillTech® OverPack with sorbents for emergency spill response, or use it as a salvage drum to ship damaged containers or hazardous waste
  • Tough UN Rated overpack is built to withstand rough handling Guaranteed
  • X-rated for Packing Groups I, II and III, so it's ideal for regulated packaging applications, including shipping hazardous waste by land, sea or rail
Length 23 in
Height 30 in
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison