- 50 Gal Wheeled Container
- 29 in L x 23.5 in W x 36.75 in H
features
- Hi-viz, lightweight, wheeled container is easy to locate and access
- Constructed of blow-molded, high density polyethylene with UV inhibitors
- Durable and lightweight, weather and chemical resistant
- Hinged lid provides easy access and built-in handles allow easy steering through tight spots
- Heavy-duty 8" rubber wheels roll easily over almost any surface
- Bright-yellow 50-gallon container stands out so you can locate it quickly
- Note: Not for Outside Storage
| Length | 29 in |
| Width | 23 1/2 in |
| Height | 36 3/4 in |
| Weight | 0.0 KG |

