- 55 Gal Open Head Poly Drum with Ring
- 24 in L x 24 in W x 40 in H
features
- Stock a SpillTech® 55 Gallon Open Head Drum with sorbents for emergency spill response, or use it to ship containers
- Affordable, versatile material handling solution
- Fill it with your own supply of SpillTech® sorbents and position it as a spill kit
- Lever lock closure lets you use it for safe storage, handling and transportation of hazardous materials Good for biowaste disposal and incineration
- Can be used as an original shipping container
- Quality construction made in the USA
- Blow-molded HDPE construction resists extreme weather conditions and most chemicals
- 100% recyclable and completely incinerable
- United Nations (UN) Certified to HM-181
- approved for use with Packing Groups I, II and III
- UV Protection Package
- UL 94HB Flammability Rating
- FDA 21 CFR 1771520 Food Grade Quality
- Operating temperature range -30 degrees F to 130 degrees F)
- Stack tested three high at maximum weight capacity (24 hrs)
- drop tested at max weight @ 0 degrees F (48 hrs)
- Nestable for convenient storage
| Height | 40 in |
| Width | 24 in |
| Length | 24 in |
| Weight | 25.0 LB |

