Skip to content Skip to navigation menu
5-Gallon Pail with Screw Top Lid

A5OVER

5-Gallon Pail with Screw Top Lid
Item #110867115
  • 5-Gal Pail with Screw Top Lid
  • Ext. dia. 12" x 16.75" H
5-Gallon Pail with Screw Top Lid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5-Gal Pail with Screw Top Lid
  • Ext. dia. 12" x 16.75" H

features

  • Stock this container with sorbents for emergency spill response or use it to ship damaged containers or hazardous waste
  • UN- and DOT-approved container helps companies conform to federal regs when shipping damaged or leaking containers of hazardous materials or absorbents contaminated with hazardous substances
  • Stores sorbent products (not included) for quicker response and easy access as needed for spill control
  • Pail resists chemicals, rust and corrosion for years of use
  • Screw-top lid with gasket and built-in torque handle provides sealed, secure closure to prevent leaks and protect contents from moisture, dirt and damage
  • Durable to withstand rough handling
  • We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
Length 12 in
Height 16 3/4 in
Weight 4.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison