- DrainCover Case
- 7.25 in x 38 in L
features
- Transport, store and protect your DrainCover in this specially designed weather-proof Case
- 36" DrainCover (ADC36-R, sold separately) fits perfectly inside
- rugged polyethylene construction guards against weather, abrasion, puncture, UV light and more
- Non-slip handle for grab-and-go convenience
- Quick-release nylon strap keeps Case sealed while allowing for fast, easy access
- Hi-viz color is easy to find in an emergency
- Includes mounting hardware
| Length | 38 in |
| Width | 7 1/4 in |
| Weight | 9.0 LB |

