Skip to content Skip to navigation menu
DrainCover Case

ADC42-CASE

DrainCover Case
Item #110867127
  • DrainCover Case
  • 7.25 in x 50 in L
DrainCover Case
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DrainCover Case
  • 7.25 in x 50 in L

features

  • Transport and store your DrainCover in a specially designed Case Weather-proof polypropylene protects your Cover from damage, and a nylon strap lets you hang this Case anywhere to reduce response time
  • 42" DrainCover (ADC42-R, sold separately) fits perfectly inside
  • rugged polypropylene guards against weather, abrasion, puncture, UV light and more
  • Nylon strap is easy to grab in a hurry
  • Hi-viz color is easy to find in an emergency
Width 7 1/4 in
Length 50 in
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison