- Acid Neutralizing Sorbent
- 15 in L x 15 in W x 11 in H
features
- Sorbent changes color to tell you when absorbed acids have been neutralized and are safe to clean up
- Visible color change signifies complete neutralization of acids
- Absorbs and solidifies liquids
- Environmentally friendly
- Handy 5-gallon pail makes it easy to transport and dispense Sorbent
- Not for use with hydrofluoric acid
| Length | 15 in |
| Width | 11 in |
| Weight | 24.0 LB |

