- PomPoms on Rope
- 50' L x 6" W x 18" H
- 11.6 gal/pkg
features
- PomPoms float on the water's surface to absorb oily spills and even surface sheen
- Thousands of thin strands of polypropylene are joined together to create this high surface area sorbent
- Heavy oils adhere to the PomPoms, while water is repelled, so they won't become weighed down and capacity won't be wasted
- can leave them in place longer for maximum effectiveness
- PomPoms come connected on a rope for instant deployment
- Note: Actual color may vary
| Absorption | 11.6 gal/pkg |
| Height | 18 in |
| Length | 50 ft |
| Weight | 15.0 LB |

