- Containment Berm - L Bracket
- 12' L x 50' W x 1' H
features
- Provide large-scale containment that helps meet regulations with this durable, drive-in berm
- Reinforced Coolguard® fabric resists rips, tears and punctures
- highly durable for demanding applications
- Chemical-resistant berm is compatible with acids, water, oils and solvents
- Sidewalls are supported by sturdy L-shaped composite brackets
- Great for long-term containment of drums, totes, roll-offs, equipment and vehicles
- also ideal for decon stations or response to tank leaks
- Reusable berm can be repaired if damaged
- clean, fold and store for future deployment
| Length | 12 ft |
| Width | 50 ft |
| Height | 1 ft |
| Weight | 194.0 LB |

