Skip to content Skip to navigation menu
Bulkhead Fitting

BHFIT

Bulkhead Fitting
Item #110867460
  • Bulkhead Fitting
  • 0.75 in
Bulkhead Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulkhead Fitting
  • 0.75 in

features

  • Bulkhead Fittings let you connect Spill Decks to design and create a containment system that meets your specific needs
  • Easily connect 1-, 2- and 4-Drum Spill Decks together into a virtually unlimited number of customized configurations
  • Fittings lock Spill Decks together while allowing spills to flow between Decks
  • can help you meet containment regulations depending on the size of container stored and the total sump capacity of the Deck system
  • One Fitting per side required for 1-Drum Spill Decks
  • two fittings per side for 2- and 4-Drum Decks
Width 3/4 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison