- Oil-Only DrumTop Pads
- Ext. dia. 22"
- 8.6 gal/pkg
features
- Absorb drips from leaking pumps and help keep drum storage areas looking good
- Pre-cut bung holes make for easy access to drum
- Pads can be removed and replaced with pumps and valves installed
- Made from multiple layers of fine fiber material
- Color-coding helps you visually identify the right sorbent for your needs Blue designates Oil-Only sorbency for oil and other petroleum-based fluids — but not water
- fits into many professional surroundings
- Eliminate messy drum tops with these Sorbent Oil-Only DrumTop Pads
| Color | Blue |
| Material Wt. | Heavy |
| Material | Polypropylene |
| Length | 22 in |
| Type | Oil-Only |
| Absorption | 8.6 gal/pkg |
| Weight | 7.0 LB |
-
Pre-Packed Quantities


