- Build Your Own Berm Straight Section
- 15' L x 5.5 in W x 2 in H
features
- Build your own barrier around equipment or storage, indoors or out
- Semi-permanent, highly visible berm is customizable to your desired size and shape
- Vinyl covered foam barrier resists oils, coolants and most chemicals
- Recovers its shape under foot traffic or light, wheeled equipment
- Easy to cut with utility knife
- Secure to smooth surfaces with Sili-Thane (BYOB-SEAL) sealant or join seams with Industrial Strength Vinyl Cement (BYOB-CEMENT)
- Inexpensive and easy-to-install containment alternative to cement curbs or angle iron
- Simple removal with flat-bladed shovel
- Ideal for leak-prone areas like battery charging stations or machinery
| Width | 5 1/2 in |
| Height | 2 in |
| Length | 15 ft |
| Weight | 0.0 KG |

