- Containment Boom
- 50' L x 10" H
features
- Quickly contain spills and debris on calm, shallow waters Our light-duty non-absorbent Boom floats to keep oil from spreading into or out of a contained area while the skirt hangs below the surface to help prevent spills from creeping underneath
- Internal foam float forms a barrier against oil and debris above the surface
- Flexible PVC skirt hangs below surface to keep pollutants from escaping
- ballast chain adds weight to help keep skirt taut
- Hinge points provide stability, float integrity and durability
- connect Booms together to form any length
- Quick and easy to deploy, even using a small boat with outboard motor
- Light-weight, light-duty Boom is ideal in water intakes, channels, API separators, ponds, lakes, streams, marinas, canals, ditches and other shallow areas with minimal flow
| Height | 10 in |
| Length | 50 ft |
| Weight | 55.0 LB |

