- Containment Boom
- 100' L x 18" H
features
- Quickly contain spills and debris on moderately choppy waters Our medium-duty non-absorbent Boom floats to keep oil from spreading into or out of a contained area while the skirt hangs below the surface to help prevent spills from creeping underneath
- Internal foam float forms a barrier against oil and debris above the surface
- tension cable adds strength and rigidity
- Flexible PVC skirt hangs below surface to keep pollutants from escaping
- ballast chain adds weight to help keep skirt taut
- Heavy hinge points provide stability, float integrity and durability in wave conditions
- connect Booms together to form any length
- Quick and easy to deploy, even using a small boat with outboard motor
- Versatile, medium-duty Boom is ideal in harbors, rivers, bays, lagoons, API separators, inland waterways, sheltered water, canals, coastal waters and other areas with moderate to choppy flow
| Height | 18 in |
| Length | 100 ft |
| Weight | 165.0 LB |

