Skip to content Skip to navigation menu
Containment Boom

C-BOOM24-100

Containment Boom
Item #110867205
  • Containment Boom
  • 100' L x 24" H
Containment Boom
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Containment Boom
  • 100' L x 24" H

features

  • Quickly confine spills, ice and debris on fast, choppy waters Our heavy-duty non-absorbent Boom floats to keep oil from spreading into or out of a contained area while the skirt hangs below the surface to help prevent spills from creeping underneath
  • Internal foam float forms a barrier against oil, ice, flotsam and debris above the surface
  • tension cable adds strength and rigidity
  • Flexible PVC skirt hangs below surface to keep pollutants from escaping
  • ballast chain adds weight to help keep skirt taut
  • Extra-heavy hinge points provide stability, float integrity and durability in rough wave conditions
  • connect Booms together to form any length
  • Quick and easy to deploy, even using a small boat with outboard motor
  • Rugged, heavy-duty Boom is ideal in rivers, docks, bays, creeks, large lakes, coastal areas, API separators, harbors and other areas with fast, choppy flow
Height 24 in
Length 100 ft
Weight 276.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison