- Containment Boom
- 50' L x 24" H
features
- Quickly confine spills, ice and debris on fast, choppy waters Our heavy-duty non-absorbent Boom floats to keep oil from spreading into or out of a contained area while the skirt hangs below the surface to help prevent spills from creeping underneath
- Internal foam float forms a barrier against oil, ice, flotsam and debris above the surface
- tension cable adds strength and rigidity
- Flexible PVC skirt hangs below surface to keep pollutants from escaping
- ballast chain adds weight to help keep skirt taut
- Extra-heavy hinge points provide stability, float integrity and durability in rough wave conditions
- connect Booms together to form any length
- Quick and easy to deploy, even using a small boat with outboard motor
- Rugged, heavy-duty Boom is ideal in rivers, docks, bays, creeks, large lakes, coastal areas, API separators, harbors and other areas with fast, choppy flow
| Height | 24 in |
| Length | 50 ft |
| Weight | 138.0 LB |

