Spilltech Environmental
CCSO40
Universal CornCob Sock
Item #110867207
-
Pre-Packed Quantities -
Eco-Friendly
- 42" Length
- 3" Diameter
- 0.5 gal Absorbency per Sock
- 40 Socks per Pack
features
- An affordable alternative to messy clay
- Economical and highly efficient for even the toughest jobs
- Absorb 1⁄2 gallon of oil, coolants, solvents and water — nearly twice as much as clay, but without the dust or the mess to clean up afterward-
- incinerable
- Ideal for surrounding spilled fluids or wrapping around leaky machines
- USDA BioPreferred approved
- Product weight will vary, as socks are filled by volume
| Absorption | 20 gal/pkg |
| Outside Dia. | 3 in |
| Color | Gray |
| Diameter | 3 in |
| Material | Polypropylene |
| Length | 42 in |
| Weight | 47.0 LB |
-
Pre-Packed Quantities -
Eco-Friendly


