- 2-Drum Ultra-Spill Deck®
- 52 in L x 26 in W x 5.75 in H
features
- Low-profile, modular Spill Decks let you design and create a containment system that meets your specific needs
- NOTE: The Item number for this product has recently changed from ULT1086 to DECK2 Please make a note of it
- 1-, 2- and 4-Drum Spill Decks can be used alone or are easily connected together with Bulkhead Fittings (BHFIT) and T-Strips (T-STRIP) to allow a virtually unlimited number of customized configurations
- Bulkhead fittings lock Spill Decks together while allowing spills to flow between Decks
- can help you meet containment regulations depending on the size of container stored and the total sump capacity of the Deck system
- All-polyethylene construction meets a wide range of chemical compatibility needs
- Low height offers safe and convenient loading/unloading of drums
- Ideal for collecting hazardous waste, storing virgin chemicals or batteries, dispensing from drums and more
- Optional Loading Ramp (DECKRAMP) provides added drum handling safety and convenience
| Length | 52 in |
| Width | 26 in |
| Height | 5 3/4 in |
| Weight | 40.0 LB |

