- Drive Over Build Your Own Berm Straight Section
- 12' L x 5.5 in W x 2 in H
features
- Contain and control liquid in high-traffic areas
- Customizable containment barriers pop right back to form after vehicles, pallet jacks or dollies roll over them
- Berm compresses to approximately 1/4" when driven over
- constructed of 40-ounce, vinyl-coated fabric with an open-cell foam core
- 2" height accommodates low-clearance traffic
- Durable enough to withstand indoor or outdoor traffic from trucks, loaded tow motors and other heavy vehicles
- Included: 6 - 4'L x 1/8"H x 1'W Aluminum Mounting Strips & 33 - 1/4" x 1-5/8" Galvanized Steel Anchors
| Height | 2 in |
| Length | 12 ft |
| Width | 5 1/2 in |
| Weight | 0.0 KG |

